Beli insulation resistance tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Multimeter Digital (Multitester)
    Mulai

    Rp1.399.900

    AND Multimeter Digital (Multitester)
    Deskripsi:
    Comes with a temperature measurement function (K type thermocouple).Comes with a backlight function.Easy-to-read 4000 count large LCD display.Equipped with a communication function, data can be managed on a personal computer.There are 9 functions: voltage, current, resistance, frequency, duty ratio, capacitor diode check, continuity check, and temperature measurement.Comes with a one-touch zero adjustment function for comparative measurement.Comes with a backlight function.It can be connected to a personal computer to display graphs and save data.
    atribut:
    • AC Current (A): 10
    • AC Voltage (V): 750
    • DC Current (A): 10
    • DC Voltage (V): 1000
    • Dimensions (WxDxH) (mm): 85x45x175
    • DC/AC Current: 400μA/4000μA/40mA/400mA/10A
    • Detection Method: true root mean square (RMS)
    • Maximum Display Count: 4000
    • Power Supply: Laminated 9V dry battery (6F22) x 1 (included)
    • Resistance (ohm): 40M
  2. Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Mulai

    Rp5.099.900

    Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
  3. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  4. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  5. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  6. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp7.699.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  7. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  8. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  9. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  10. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  11. Hioki Insulation Tester
    Mulai

    Rp5.499.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  12. Hioki Resistance Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.999.900

    Hioki Resistance Meter
    Deskripsi:
    Hioki RM3544 menawarkan kemampuan untuk membandingkan nilai terukur dengan ambang batas atas dan bawah yang ditentukan pengguna, dan kemudian menampilkan dan mengeluarkan keputusan komparatif.Selain memberi tahu pengguna tentang hasil menggunakan LED on-board dan nada audio, keputusan juga dapat dikeluarkan melalui terminal input/output eksternal ke kontrol relai dan sistem PLC, menjadikan instrumen ini ideal untuk jalur produksi dan inspeksi.
  13. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  14. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  15. JOTUN Topcoat Paint Hardtop XP (Cat Akhir)
    Mulai

    Rp829.900

    JOTUN Topcoat Paint Hardtop XP (Cat Akhir)
    Deskripsi:
    Hardtop XP is a polyurethane topcoat with good durability and excellent application properties. It has a durable finish with good colour- and gloss retention. Hardtop XP has an optimised rheology and flow giving it excellent application properties by airless spray, while also being suitable for brush and roller application. Hardtop XP is truly an all-round polyurethane topcoat for both marine and protective structures.Product Categories:TopcoatsBuilding - exteriorBuilding - interiorIndustrial topcoatsExterior steel protection coatings - buildingsInterior steel protection coatings - buildings
    atribut:
    • Solid By Volume (%): 63 ± 2
    • Flash Point (°C): 30
    • Density (kg/L): 1.4
  16. Haye PVC Board
    Mulai

    Rp189.900

    Haye PVC Board
    Deskripsi:
    Bahan pengganti triplek Furniture Grade PremiumPekerjaan Furniture / Maket / Diorama / Model / CNC Cutting / Dll
    atribut:
    • Dimensions (mm): 1220x2440
  17. Non Brand Multipurpose Rigid Barbed Hose Fitting & Mender (Sambungan Selang)
    Mulai

    Rp419.900

    Non Brand Multipurpose Rigid Barbed Hose Fitting & Mender (Sambungan Selang)
    Deskripsi:
    Low-lead brass multipurpose rigid barbed hose fittings are certified for use with potable water, making them a good choice for hose assemblies in plumbing systems that transport drinking water. They are also resistant to corrosion from water, saltwater, heat, minerals, and acids. These fittings have various connection types on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place. They are secured with a clamp or crimped ferrule for a leak-resistant seal.
    atribut:
    • UNSPSC: 40141734
    • Fitting Connection Type: Hose Barb x NPT
    • Fitting Material: Brass x Brass
    • Fitting Movement: Rigid
    • Fitting Shape: Straight
    • Hose Fitting A Connection Type: Hose Barb
    • Hose Fitting A Gender: Male
    • Hose Fitting B Connection Type: NPT
    • Hose Fitting B Gender: Male
    • Material: Brass
    • Material Grade: CA2745
    • Nipple Grip Type: Hex
    • Reusable: Yes
    • Standards: NSF 61 Annex G
    • Temperature Range (°F): -65 to 250
    • Thread Type: NPT
  18. FLUKE Multimeter Isolasi (Megger Multimeter)
    Mulai

    Rp34.999.900

    FLUKE Multimeter Isolasi (Megger Multimeter)
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
Daftar Harga insulation resistance tester Terbaru October 2026
AND Multimeter Digital (Multitester)Rp1.399.900
Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Rp5.099.900
Hioki Insulation Resistance TesterRp7.899.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
Sanwa Instrument Digital Insulation Resistance TesterRp7.699.900
Hioki Insulation Resistance TesterRp6.899.900
FLUKE Insulation Resistance TesterRp19.999.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)